This item is Discontinued.

Essential Pet Products Essential Pet Products BK-20G-1000 Heavy Duty in-Ground Fence Wire & Flag Kit 1000 ft. BK-20G-1000

This item is Discontinued.

Essential Pet Products

Essential Pet Products BK-20G-1000 Heavy Duty in-Ground Fence Wire & Flag Kit 1000 ft. (Discontinued)

Mfr # BK-20G-1000
Zoro # G103708114
UPC # 853585246277
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BK-20G-1000
Zoro #
G103708114
UPC #
853585246277
Country of Origin
China

Description

This is a 1,000 foot Pet Fence Wire & Flag Kit. It includes 1,000 feet of Heavy Duty - Solid Core Pet Fence Wire and 100 Pet Fence Flags. This is enough wire and flags to enclose 1 acre. We recommend Heavy Duty Pet Fence wire in any areas where the wire may experience wear and tear such as rocky conditions or cold weather climates.

Our 1,000 foot Heavy Duty Pet Fence Wire and Flag Kit can be used for any brand of underground fence.

Features
  • 1,000 Feet Heavy Duty Dog Fence Wire
  • 100 Dog Fence Flags Included
  • 2 Waterproof Dog Fence Splices Included
  • Heavy Duty 20 Gauge Solid Core Copper Wire
  • HMWPE coating for maximum sunlight and waterproof protection
  • ROHS Compliant
Specifications
  • Wire Length: 1000 ft.
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.