
Cable Clamp, Nylon, 1/2 in Bundle Dia., Black
Mfr # CT-NCC-050-1000-BK
Zoro # G9887733
product price: $103.99
Free Shipping & Returns
Key Features
Material
Nylon
Clamp Color
Black
Max. Bundle Dia.
1/2 in
Mounting Method
Screw
Width
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT-NCC-050-1000-BK
Zoro #
G9887733
UPC #
-
Country of Origin
China
Dimensions
Max. Bundle Dia.
1/2 in
Width
3/8 in
Details
Item
Cable Clamp
Material
Nylon
Clamp Color
Black
Mounting Method
Screw
Description
Made out of nylon plastic, these Cable Clamps are molded in an open "V" position and are screwed closed to securely hold your cables and hoses in place.
Each Cable Clamp has a mounting hole that fits a standard No. 10 screw (.203") and can be mounted on any surface.
Because of the smooth edges and flexible nylon construction, the clamps will not cut, bend, or crush your wires and hoses making them more ideal then metal clamps.
Size: 1/2"
Qty: 1000
Color: Black
Each Cable Clamp has a mounting hole that fits a standard No. 10 screw (.203") and can be mounted on any surface.
Because of the smooth edges and flexible nylon construction, the clamps will not cut, bend, or crush your wires and hoses making them more ideal then metal clamps.
Size: 1/2"
Qty: 1000
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.