Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clamp, Nylon, 1/4 in Bundle Dia., Black

  • Mfr # CT-NCC-025-1000-BK

  • Zoro # G9886394


product price: $95.35
Free Shipping & Returns

Key Features

Material
Nylon
Clamp Color
Black
Max. Bundle Dia.
1/4 in
Mounting Method
Screw
Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-NCC-025-1000-BK
Zoro #
G9886394
UPC #
-
Country of Origin
China

Dimensions

Max. Bundle Dia.
1/4 in
Width
3/8 in

Details

Item
Cable Clamp
Material
Nylon
Clamp Color
Black
Mounting Method
Screw

Description

Made out of nylon plastic, these Cable Clamps are molded in an open "V" position and are screwed closed to securely hold your cables and hoses in place.
Each Cable Clamp has a mounting hole that fits a standard No. 10 screw (.203") and can be mounted on any surface.
Because of the smooth edges and flexible nylon construction, the clamps will not cut, bend, or crush your wires and hoses making them more ideal then metal clamps.
Size: 1/4"
Qty: 1000
Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.