Shop ESSENTRA COMPONENTS
See all product information
Create Account
Female-Female Threaded Standoff, PK50
- Mfr # 14HTSP020-50GR
- Zoro # G623954657
product price:Â
$
14.59
/pk of 50, $0.29/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Hex Width
1/4 in
System of Measurement
Inch
Overall Length
5/8 in
Body Length
5/8 in
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14HTSP020-50GR
- Zoro #
- G623954657
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 1/4 in
- Overall Length
- 5/8 in
- Body Length
- 5/8 in
- Thread Size Size B
- #6-32
- Thread Size Side A
- #6-32
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Details
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Thread Type
- Coarse
- Standoff Thread Gender
- Female-Female
- Thread Fit Side A
- 2B
- Material
- Nylon
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Thread Gender Side A
- Female
- Item
- Female-Female Threaded Standoff
- Shape
- Hex
- Thread Fit Side B
- 2B
- Shell Material
- Nylon
Description
Female-Female Threaded Standoff, Standoff Thread Gender Female-Female, Overall Length 5/8 in, Body Length 5/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.