Female-Female Threaded Standoff, PK50
- Mfr # 14HTSP038-50GR
- Zoro # G423954369
product price:Â
$
14.99
/pk of 50, $0.30/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Hex Width
1/4 in
Thread Type
Coarse
Thread Direction
Right Hand
Thread Style
Fully Threaded
Thread Gender Side A
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14HTSP038-50GR
- Zoro #
- G423954369
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 1/4 in
- Thread Size Size B
- #6-32
- Overall Length
- 9/16 in
- Body Length
- 9/16 in
- Thread Size Side A
- #6-32
- Wire Rope Length
- 9/16 in
- Length
- 9/16 in
Details
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Item
- Female-Female Threaded Standoff
- Thread Gender Side A
- Female
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Material
- Nylon
- Shape
- Hex
- Thread Fit Side A
- 2B
- Standoff Thread Gender
- Female-Female
- Thread Fit Side B
- 2B
- Standoff Type
- Female-Female Standoff
- Shell Material
- Nylon
Description
Female-Female Threaded Standoff, Standoff Thread Gender Female-Female, Overall Length 9/16 in, Body Length 9/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.