Shop ESSENTRA COMPONENTS
See all product information
Create Account
Hex Spacer, PK100
Mfr # 35HSP003-100GR
Zoro # G723954755
product price:Â $8.29
/pk 100, $0.08/eaKey Features
Material
Nylon
Overall Length
1/2 in
Hex Width
1/4 in
Inside Diameter
0.091 in
Spacer Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35HSP003-100GR
- Zoro #
- G723954755
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1/2 in
- Hex Width
- 1/4 in
- Inside Diameter
- 0.091 in
- For Screw Size
- #2, M2
- Wire Rope Length
- 1/2 in
Details
- Material
- Nylon
- Spacer Type
- Hex
- Item
- Hex Spacer
- System of Measurement
- Inch/Metric
- Color
- Natural
Description
Hex Spacer, Spacer Type Hex, For Screw Size #2, M2, Overall Length 1/2 in, Inside Diameter 0.091 in, Outside Diameter Not Applicable, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch/Metric, Hex Width 1/4 in, Color Natural, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.