Shop ESSENTRA COMPONENTS
See all product information
Create Account
Hex Spacer, PK100
Mfr # 35HSP400-100GR
Zoro # G923954029
product price:Â
$
10.75
/pk of 100, $0.11/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Inch/Metric
For Screw Size
#10, M5
Color
Natural
Hex Width
3/8 in
Inside Diameter
0.196 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35HSP400-100GR
- Zoro #
- G923954029
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch/Metric
- Color
- Natural
- Item
- Hex Spacer
- Spacer Type
- Hex
- Material
- Nylon
Description
Hex Spacer, Spacer Type Hex, For Screw Size #10, M5, Overall Length 1/2 in, Inside Diameter 0.196 in, Outside Diameter Not Applicable, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch/Metric, Hex Width 3/8 in, Color Natural, Package Quantity 100