Male-Female Threaded Standoff, PK25
- Mfr # 36440MF162-25GR
- Zoro # G323954544
product price:Â
$
9.15
/pk of 25, $0.37/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
1 5/8 in
Thread Gender Side B
Female
Thread Fit Side A
2A
Hex Width
1/4 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36440MF162-25GR
- Zoro #
- G323954544
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 5/8 in
- Hex Width
- 1/4 in
- Body Length
- 1 5/8 in
- Thread Size Side A
- #4-40
- Thread Size Size B
- #4-40
- Wire Rope Length
- 1 5/8 in
- Length
- 1 5/8 in
Details
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2A
- System of Measurement
- Inch
- Standoff Type
- Male-Female Standoff
- Material
- Nylon
- Thread Direction
- Right Hand
- Thread Fit Side B
- 2B
- Thread Type
- Fine
- Thread Style
- Partially Threaded
- Item
- Male-Female Threaded Standoff
- Thread Gender Side A
- Male
- Standoff Thread Gender
- Male-Female
- Shape
- Hex
- Shell Material
- Nylon
Description
Male-Female Threaded Standoff, Standoff Thread Gender Male-Female, Overall Length 1 5/8 in, Body Length 1 5/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.