Male-Female Threaded Standoff, PK25
- Mfr # 36632MF200-25GR
- Zoro # G223954576
product price:Â
$
9.55
/pk of 25, $0.38/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Type
Coarse
Thread Style
Partially Threaded
Standoff Type
Male-Female Standoff
Thread Fit Side A
2A
Hex Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36632MF200-25GR
- Zoro #
- G223954576
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 1/4 in
- Overall Length
- 4 in
- Body Length
- 2 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Wire Rope Length
- 4 in
- Length
- 4 in
Details
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Item
- Male-Female Threaded Standoff
- Standoff Type
- Male-Female Standoff
- Thread Fit Side A
- 2A
- Shape
- Hex
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- System of Measurement
- Inch
- Standoff Thread Gender
- Male-Female
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Material
- Nylon
- Shell Material
- Nylon
Description
Male-Female Threaded Standoff, Standoff Thread Gender Male-Female, Wire Rope Length 4 in, Body Length 2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.