Male-Female Threaded Standoff, PK25
- Mfr # 36832MF150-25GR
- Zoro # G123954447
product price:Â
$
8.59
/pk of 25, $0.34/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Nylon
Thread Gender Side B
Female
Thread Direction
Right Hand
Overall Length
3 in
Thread Size Side A
#8-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36832MF150-25GR
- Zoro #
- G123954447
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- Thread Type
- Coarse
- Thread Fit Side A
- 2A
- Shape
- Hex
- System of Measurement
- Inch
- Standoff Thread Gender
- Male-Female
- Standoff Type
- Male-Female Standoff
- Thread Style
- Partially Threaded
- Item
- Male-Female Threaded Standoff
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Overall Length
- 3 in
- Thread Size Side A
- #8-32
- Body Length
- 1 1/2 in
- Thread Size Size B
- #8-32
- Hex Width
- 1/4 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Male-Female Threaded Standoff, Standoff Thread Gender Male-Female, Overall Length 3 in, Body Length 1 1/2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.