Male-Female Threaded Standoff, PK25
- Mfr # 36M30MF016-25GR
- Zoro # G423954000
product price:Â
$
8.29
/pk of 25, $0.33/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standoff Thread Gender
Male-Female
Hex Width
6 mm
Thread Style
Partially Threaded
Thread Gender Side A
Male
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36M30MF016-25GR
- Zoro #
- G423954000
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 6 mm
- Body Length
- 16 mm
- Overall Length
- 16 mm
- Thread Size Side A
- M3x0.50
- Thread Size Size B
- M3x0.50
- Wire Rope Length
- 16 mm
- Length
- 16 mm
Details
- Standoff Thread Gender
- Male-Female
- Thread Style
- Partially Threaded
- Thread Gender Side A
- Male
- System of Measurement
- Metric
- Item
- Male-Female Threaded Standoff
- Thread Fit Side B
- 2B
- Material
- Nylon
- Thread Fit Side A
- 2A
- Shape
- Hex
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Standoff Type
- Male-Female Standoff
- Shell Material
- Nylon
Description
Male-Female Threaded Standoff, Standoff Thread Gender Male-Female, Overall Length 16 mm, Body Length 16 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.