Male-Female Threaded Standoff, PK25
- Mfr # 36M40MF022-25GR
- Zoro # G223953814
product price:Â
$
8.59
/pk of 25, $0.34/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Size Side A
M4x0.70
Overall Length
22 mm
Standoff Type
Male-Female Standoff
Shape
Hex
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36M40MF022-25GR
- Zoro #
- G223953814
- UPC #
- -
- Country of Origin
- United States
- Standoff Type
- Male-Female Standoff
- Shape
- Hex
- Material
- Nylon
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- Item
- Male-Female Threaded Standoff
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- System of Measurement
- Metric
- Thread Direction
- Right Hand
- Standoff Thread Gender
- Male-Female
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Side A
- M4x0.70
- Overall Length
- 22 mm
- Thread Size Size B
- M4x0.70
- Hex Width
- 6 mm
- Body Length
- 22 mm
- Wire Rope Length
- 22 mm
- Length
- 22 mm
Description
Male-Female Threaded Standoff, Standoff Thread Gender Male-Female, Wire Rope Length 22 mm, Body Length 22 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.