Male-Female Threaded Standoff, PK25
- Mfr # 36M40MF025-25GR
- Zoro # G023954639
product price:Â
$
8.69
/pk of 25, $0.35/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Type
Coarse
Material
Nylon
Thread Direction
Right Hand
Body Length
25 mm
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36M40MF025-25GR
- Zoro #
- G023954639
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 25 mm
- Thread Size Side A
- M4x0.70
- Hex Width
- 6 mm
- Thread Size Size B
- M4x0.70
- Overall Length
- 25 mm
- Wire Rope Length
- 25 mm
- Length
- 25 mm
Details
- Thread Type
- Coarse
- Material
- Nylon
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Thread Gender Side A
- Male
- Item
- Male-Female Threaded Standoff
- Shape
- Hex
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- Standoff Thread Gender
- Male-Female
- Standoff Type
- Male-Female Standoff
- System of Measurement
- Metric
- Shell Material
- Nylon
Description
Male-Female Threaded Standoff, Standoff Thread Gender Male-Female, Wire Rope Length 25 mm, Body Length 25 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.