Male-Female Threaded Standoff, PK50
- Mfr # 36632MF026-50GR
- Zoro # G323953912
product price:Â
$
14.25
/pk of 50, $0.29/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Direction
Right Hand
Thread Style
Partially Threaded
Thread Type
Coarse
Thread Size Side A
#6-32
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36632MF026-50GR
- Zoro #
- G323953912
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Hex Width
- 1/4 in
- Body Length
- 17/64 in
- Overall Length
- 17/64 in
- Wire Rope Length
- 17/64 in
- Length
- 17/64 in
Details
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Item
- Male-Female Threaded Standoff
- Material
- Nylon
- System of Measurement
- Inch
- Thread Fit Side B
- 2B
- Thread Gender Side A
- Male
- Shape
- Hex
- Thread Gender Side B
- Female
- Standoff Type
- Male-Female Standoff
- Thread Fit Side A
- 2A
- Standoff Thread Gender
- Male-Female
- Shell Material
- Nylon
Description
Male-Female Threaded Standoff, Standoff Thread Gender Male-Female, Overall Length 17/64 in, Body Length 17/64 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.