Shop ESSENTRA COMPONENTS
See all product information
Create Account
Male-Female Threaded Standoff, PK50
- Mfr # 36M30MF010-50GR
- Zoro # G623954367
product price:Â
$
14.39
/pk of 50, $0.29/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Gender Side B
Female
Hex Width
6 mm
Thread Fit Side A
2A
Standoff Thread Gender
Male-Female
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36M30MF010-50GR
- Zoro #
- G623954367
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2A
- Standoff Thread Gender
- Male-Female
- System of Measurement
- Metric
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Shape
- Hex
- Thread Fit Side B
- 2B
- Thread Gender Side A
- Male
- Standoff Type
- Male-Female Standoff
- Material
- Nylon
- Item
- Male-Female Threaded Standoff
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Hex Width
- 6 mm
- Body Length
- 10 mm
- Overall Length
- 10 mm
- Thread Size Side A
- M3x0.50
- Thread Size Size B
- M3x0.50
- Wire Rope Length
- 10 mm
- Length
- 10 mm
Description
Male-Female Threaded Standoff, Standoff Thread Gender Male-Female, Wire Rope Length 10 mm, Body Length 10 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.