Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Dual Snap Lock, PK50
Mfr # LCBS-3-01-50GR
Zoro # G123954188
product price:Â
$
7.45
/pk of 50, $0.15/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
White
Panel Thickness - Maximum
1/16 in
For Hole Diameter B
0.187 in
Head Height A
0.402 in
For Hole Diameter A
0.156 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCBS-3-01-50GR
- Zoro #
- G123954188
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Panel Thickness - Maximum
- 1/16 in
- For Hole Diameter B
- 0.187 in
- Head Height A
- 0.402 in
- For Hole Diameter A
- 0.156 in
- Body Width
- 0.28 in
- Overall Length
- 3/16 in
- Base Width
- 0.562 in
- Spacer Length
- 0.187 in
- Head Height B
- 0.22 in
- Wire Rope Length
- 3/16 in
- Length
- 3/16 in
Details
- Color
- White
- Spacer Type
- Dual Snap-Lock
- System of Measurement
- Inch
- Head Shape
- Arrow
- Item
- Snap-In Spacers
- Material
- Nylon
Description
PCB Support, Dual Snap Lock, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.