Round Female-Female Threaded Standoff
- Mfr # 15TSP005-50GR
- Zoro # G223954569
product price:Â
$
15.25
/pk of 50, $0.31/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Fit Side A
2B
Thread Fit Side B
2B
Body Length
1 in
Thread Style
Partially Threaded
Standoff Type
Female-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15TSP005-50GR
- Zoro #
- G223954569
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 1 in
- Thread Size Size B
- #4-40
- Outside Diameter
- 1/4 in
- Thread Size Side A
- #4-40
- Overall Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Details
- Thread Fit Side A
- 2B
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- Standoff Type
- Female-Female Standoff
- Item
- Round Female-Female Threaded Standoff
- System of Measurement
- Inch
- Thread Type
- Fine
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- Standoff Thread Gender
- Female-Female
- Material
- Nylon
- Shape
- Round
- Shell Material
- Nylon
Description
Round Female-Female Threaded Standoff, Standoff Thread Gender Female-Female, Overall Length 1 in, Body Length 1 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.