Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Female-Female Threaded Standoff
- Mfr # 15TSP008-50GR
- Zoro # G923954135
product price:Â
$
10.69
/pk of 50, $0.21/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Size Side A
#6-32
Outside Diameter
1/4 in
Thread Direction
Right Hand
Thread Style
Fully Threaded
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15TSP008-50GR
- Zoro #
- G923954135
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Thread Type
- Coarse
- Thread Fit Side A
- 2B
- Shape
- Round
- Standoff Thread Gender
- Female-Female
- Material
- Nylon
- Thread Gender Side B
- Female
- Item
- Round Female-Female Threaded Standoff
- Thread Fit Side B
- 2B
- Thread Gender Side A
- Female
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Side A
- #6-32
- Outside Diameter
- 1/4 in
- Overall Length
- 1/2 in
- Thread Size Size B
- #6-32
- Body Length
- 1/2 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Round Female-Female Threaded Standoff, Standoff Thread Gender Female-Female, Overall Length 1/2 in, Body Length 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.