Round Female-Female Threaded Standoff
- Mfr # 15TSP035-50GR
- Zoro # G423954659
product price:Â
$
12.99
/pk of 50, $0.26/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
1 in
Outside Diameter
1/2 in
Standoff Type
Female-Female Standoff
Thread Size Side A
1/4"-20
Thread Gender Side A
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15TSP035-50GR
- Zoro #
- G423954659
- UPC #
- -
- Country of Origin
- United States
- Standoff Type
- Female-Female Standoff
- Item
- Round Female-Female Threaded Standoff
- Thread Gender Side A
- Female
- Material
- Nylon
- Thread Style
- Partially Threaded
- Thread Fit Side B
- 2B
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Shape
- Round
- Standoff Thread Gender
- Female-Female
- Thread Gender Side B
- Female
- Shell Material
- Nylon
Dimensions
- Overall Length
- 1 in
- Outside Diameter
- 1/2 in
- Thread Size Side A
- 1/4"-20
- Thread Size Size B
- 1/4"-20
- Body Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Round Female-Female Threaded Standoff, Standoff Thread Gender Female-Female, Overall Length 1 in, Body Length 1 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/2 in, Shape Round, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.