Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Female-Female Threaded Standoff
- Mfr # 15TSP054-50GR
- Zoro # G623954374
product price:Â
$
10.19
/pk of 50, $0.20/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Inch
Outside Diameter
1/4 in
Thread Gender Side A
Female
Thread Style
Fully Threaded
Overall Length
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15TSP054-50GR
- Zoro #
- G623954374
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1/4 in
- Overall Length
- 5/16 in
- Thread Size Side A
- #6-32
- Body Length
- 5/16 in
- Thread Size Size B
- #6-32
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Details
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Item
- Round Female-Female Threaded Standoff
- Thread Style
- Fully Threaded
- Standoff Thread Gender
- Female-Female
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2B
- Material
- Nylon
- Shape
- Round
- Standoff Type
- Female-Female Standoff
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Shell Material
- Nylon
Description
Round Female-Female Threaded Standoff, Standoff Thread Gender Female-Female, Overall Length 5/16 in, Body Length 5/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.