Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Female-Female Threaded Standoff
- Mfr # 15TSP115-25GR
- Zoro # G723954809
product price:Â
$
8.15
/pk of 25, $0.33/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standoff Type
Female-Female Standoff
Thread Gender Side B
Female
Thread Gender Side A
Female
Thread Fit Side B
2B
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15TSP115-25GR
- Zoro #
- G723954809
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 1 in
- Outside Diameter
- 3/16 in
- Thread Size Side A
- #4-40
- Thread Size Size B
- #4-40
- Overall Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Details
- Standoff Type
- Female-Female Standoff
- Item
- Round Female-Female Threaded Standoff
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- Thread Fit Side B
- 2B
- Material
- Nylon
- Shape
- Round
- Standoff Thread Gender
- Female-Female
- Thread Fit Side A
- 2B
- Thread Direction
- Right Hand
- Thread Type
- Fine
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Shell Material
- Nylon
Description
Round Female-Female Threaded Standoff, Standoff Thread Gender Female-Female, Overall Length 1 in, Body Length 1 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.