Shop ESSENTRA COMPONENTS

Round Spacer, PK10

  • Mfr # 13RSSR0177-10GR

  • Zoro # G523954351


product price: 
$
6.99
/pk 10, $0.70/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Natural
Spacer Type
Round
Outside Diameter
5/8 in
System of Measurement
Inch
Material
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13RSSR0177-10GR
Zoro #
G523954351
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
5/8 in
For Screw Size
#10, M5
Inside Diameter
0.192 in
Overall Length
1 1/8 in
Wire Rope Length
1 1/8 in
Length
1 1/8 in

Details

Color
Natural
Spacer Type
Round
System of Measurement
Inch
Material
Nylon
Item
Round Spacer

Description

Round Spacer, Spacer Type Round, For Screw Size #10, M5, Overall Length 1 1/8 in, Inside Diameter 0.192 in, Outside Diameter 5/8 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 10

Ratings & reviews