Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK10
Mfr # 13RSSR0186-10GR
Zoro # G023954042
product price:Â
$
7.19
/pk 10, $0.72/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outside Diameter
5/8 in
Inside Diameter
0.252 in
Spacer Type
Round
Color
Natural
For Screw Size
#12, M6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13RSSR0186-10GR
- Zoro #
- G023954042
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 5/8 in
- Inside Diameter
- 0.252 in
- For Screw Size
- #12, M6
- Overall Length
- 1 3/8 in
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Details
- Spacer Type
- Round
- Color
- Natural
- Material
- Nylon
- System of Measurement
- Inch
- Item
- Round Spacer
Description
Round Spacer, Spacer Type Round, For Screw Size #12, M6, Overall Length 1 3/8 in, Inside Diameter 0.252 in, Outside Diameter 5/8 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 10