Shop ESSENTRA COMPONENTS

Round Spacer, PK10

  • Mfr # 13RSSR0236-10GR

  • Zoro # G823954648


product price: 
$
5.55
/pk 10, $0.55/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Material
Nylon
Color
Natural
System of Measurement
Inch
Outside Diameter
1 in
Spacer Type
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13RSSR0236-10GR
Zoro #
G823954648
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1 in
Overall Length
1 in
For Screw Size
5/8 in, M16
Inside Diameter
0.63 in
Wire Rope Length
1 in
Length
1 in

Details

Item
Round Spacer
Material
Nylon
Color
Natural
System of Measurement
Inch
Spacer Type
Round

Description

Round Spacer, Spacer Type Round, For Screw Size 5/8 in, M16, Overall Length 1 in, Inside Diameter 0.63 in, Outside Diameter 1 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.