Round Spacer, PK10
- Mfr # 13RSSR0248-10GR
- Zoro # G423954604
product price:Â
$
7.99
/pk of 10, $0.80/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outside Diameter
1 1/2 in
Color
Natural
Material
Nylon
Spacer Type
Round
For Screw Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13RSSR0248-10GR
- Zoro #
- G423954604
- UPC #
- -
- Country of Origin
- United States
- Color
- Natural
- Item
- Round Spacer
- Material
- Nylon
- Spacer Type
- Round
- System of Measurement
- Inch/Metric
- Shell Material
- Nylon
- Wire Color
- Natural
- Traction Material
- Nylon
Dimensions
- Overall Length
- 1 in
- Outside Diameter
- 1 1/2 in
- For Screw Size
- 3/4 in
- Inside Diameter
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Round Spacer, Spacer Type Round, For Screw Size 3/4 in, Overall Length 1 in, Inside Diameter 1 in, Outside Diameter 1 1/2 in, Retaining Rib Diameter Not Applicable, Material Nylon, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Natural, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.