Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK100
Mfr # 13ME005-100GR
Zoro # G223953807
product price:Â
$
7.99
/pk of 100, $0.08/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Metric
Color
Black
Inside Diameter
2.6 mm
For Screw Size
#2, M2
Spacer Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13ME005-100GR
- Zoro #
- G223953807
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 10 mm
- Inside Diameter
- 2.6 mm
- For Screw Size
- #2, M2
- Outside Diameter
- 4 mm
- Wire Rope Length
- 10 mm
- Length
- 10 mm
Details
- System of Measurement
- Metric
- Color
- Black
- Item
- Round Spacer
- Spacer Type
- Round
- Material Grade/Class
- 6/6
- Material
- Nylon
Description
Round Spacer, Spacer Type Round, For Screw Size #2, M2, Overall Length 10 mm, Inside Diameter 2.6 mm, Outside Diameter 4 mm, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Metric, Hex Width Not Applicable, Color Black, Package Quantity 100