Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK100
Mfr # 13ME019-100GR
Zoro # G723954663
product price:Â
$
7.75
/pk of 100, $0.08/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Nylon
Outside Diameter
5 mm
System of Measurement
Inch/Metric
Spacer Type
Round
For Screw Size
#6, M3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13ME019-100GR
- Zoro #
- G723954663
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 mm
- Outside Diameter
- 5 mm
- For Screw Size
- #6, M3
- Inside Diameter
- 3.2 mm
- Wire Rope Length
- 2 mm
Details
- Material
- Nylon
- System of Measurement
- Inch/Metric
- Item
- Round Spacer
- Spacer Type
- Round
- Material Grade/Class
- 6/6
- Color
- Black
Description
Round Spacer, Spacer Type Round, For Screw Size #6, M3, Overall Length 2 mm, Inside Diameter 3.2 mm, Outside Diameter 5 mm, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Black, Package Quantity 100