Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK100
Mfr # 13ME032-100GR
Zoro # G823954624
product price:Â
$
7.85
/pk 100, $0.08/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Screw Size
#6, M3
Material Grade/Class
6/6
Inside Diameter
3.2 mm
System of Measurement
Inch/Metric
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13ME032-100GR
- Zoro #
- G823954624
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 15 mm
- For Screw Size
- #6, M3
- Inside Diameter
- 3.2 mm
- Outside Diameter
- 6 mm
- Wire Rope Length
- 15 mm
- Length
- 15 mm
Details
- Item
- Round Spacer
- Material Grade/Class
- 6/6
- System of Measurement
- Inch/Metric
- Material
- Nylon
- Color
- Black
- Spacer Type
- Round
Description
Round Spacer, Spacer Type Round, For Screw Size #6, M3, Overall Length 15 mm, Inside Diameter 3.2 mm, Outside Diameter 6 mm, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Black, Package Quantity 100