Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK100
Mfr # 13ME060-100GR
Zoro # G423954567
product price:Â $7.99
/pk 100, $0.08/eaKey Features
Spacer Type
Round
Inside Diameter
5.3 mm
Outside Diameter
10 mm
System of Measurement
Metric
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13ME060-100GR
- Zoro #
- G423954567
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 5.3 mm
- Overall Length
- 3 mm
- Outside Diameter
- 10 mm
- For Screw Size
- #10, M5
- Wire Rope Length
- 3 mm
Details
- Spacer Type
- Round
- System of Measurement
- Metric
- Material
- Nylon
- Item
- Round Spacer
- Material Grade/Class
- 6/6
- Color
- Black
Description
Round Spacer, Spacer Type Round, For Screw Size #10, M5, Overall Length 3 mm, Inside Diameter 5.3 mm, Outside Diameter 10 mm, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Metric, Hex Width Not Applicable, Color Black, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.