Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK100
Mfr # 13RS021337-100GR
Zoro # G823953900
product price:Â $4.59
/pk 100, $0.05/eaKey Features
System of Measurement
Inch
Outside Diameter
7/32 in
Color
Natural
Overall Length
25/64 in
Spacer Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13RS021337-100GR
- Zoro #
- G823953900
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 7/32 in
- Overall Length
- 25/64 in
- Inside Diameter
- 0.125 in
- For Screw Size
- #4, M2.5
- Wire Rope Length
- 25/64 in
Details
- System of Measurement
- Inch
- Item
- Round Spacer
- Color
- Natural
- Spacer Type
- Round
- Material
- Nylon
Description
Round Spacer, Spacer Type Round, For Screw Size #4, M2.5, Overall Length 25/64 in, Inside Diameter 0.125 in, Outside Diameter 7/32 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.