Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK100
Mfr # 13RS025010-100GR
Zoro # G423953898
product price:Â
$
4.19
/pk of 100, $0.04/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Screw Size
#6, M3
Material
Nylon
Spacer Type
Round
Color
Natural
Outside Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13RS025010-100GR
- Zoro #
- G423953898
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- #6, M3
- Overall Length
- 1/4 in
- Inside Diameter
- 0.153 in
- Outside Diameter
- 1/4 in
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Details
- Material
- Nylon
- Spacer Type
- Round
- Color
- Natural
- Item
- Round Spacer
- System of Measurement
- Inch
Description
Round Spacer, Spacer Type Round, For Screw Size #6, M3, Overall Length 1/4 in, Inside Diameter 0.153 in, Outside Diameter 1/4 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 100