Shop ESSENTRA COMPONENTS

Round Spacer, PK100

  • Mfr # 13RS025024-100GR

  • Zoro # G223954828


product price: 
$
3.29
/pk of 100, $0.03/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Spacer Type
Round
Outside Diameter
1/4 in
Color
Natural
System of Measurement
Inch
For Screw Size
#4, M2.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13RS025024-100GR
Zoro #
G223954828
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1/4 in
Overall Length
11/32 in
Inside Diameter
0.131 in
For Screw Size
#4, M2.5
Wire Rope Length
11/32 in
Length
11/32 in

Details

Spacer Type
Round
Item
Round Spacer
Color
Natural
System of Measurement
Inch
Material
Nylon

Description

Round Spacer, Spacer Type Round, For Screw Size #4, M2.5, Overall Length 11/32 in, Inside Diameter 0.131 in, Outside Diameter 1/4 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.