Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK100
Mfr # 13RS036033-100GR
Zoro # G823954716
product price:Â
$
4.75
/pk of 100, $0.05/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Inside Diameter
0.2 in
Outside Diameter
11/32 in
Spacer Type
Round
For Screw Size
#10, M5
Overall Length
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13RS036033-100GR
- Zoro #
- G823954716
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 0.2 in
- Outside Diameter
- 11/32 in
- For Screw Size
- #10, M5
- Overall Length
- 13/32 in
- Wire Rope Length
- 13/32 in
- Length
- 13/32 in
Details
- Item
- Round Spacer
- Spacer Type
- Round
- System of Measurement
- Inch
- Color
- Natural
- Material
- Nylon
Description
Round Spacer, Spacer Type Round, For Screw Size #10, M5, Overall Length 13/32 in, Inside Diameter 0.2 in, Outside Diameter 11/32 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 100