Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK100
Mfr # 13RS037522-100GR
Zoro # G523953996
product price:Â
$
6.69
/pk 100, $0.07/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Nylon
System of Measurement
Inch
Outside Diameter
3/8 in
For Screw Size
#10, M5
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13RS037522-100GR
- Zoro #
- G523953996
- UPC #
- -
- Country of Origin
- United States
- Item
- Round Spacer
- Material
- Nylon
- System of Measurement
- Inch
- Color
- Natural
- Spacer Type
- Round
Description
Round Spacer, Spacer Type Round, For Screw Size #10, M5, Overall Length 3/8 in, Inside Diameter 0.22 in, Outside Diameter 3/8 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 100