Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK100
Mfr # 13RS062525-100GR
Zoro # G723954632
product price:Â
$
7.99
/pk 100, $0.08/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Inch
Color
Natural
Outside Diameter
5/8 in
Inside Diameter
0.39 in
For Screw Size
3/8 in, M10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13RS062525-100GR
- Zoro #
- G723954632
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Outside Diameter
- 5/8 in
- Inside Diameter
- 0.39 in
- For Screw Size
- 3/8 in, M10
- Overall Length
- 1/4 in
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Details
- System of Measurement
- Inch
- Color
- Natural
- Item
- Round Spacer
- Spacer Type
- Round
- Material
- Nylon
Description
Round Spacer, Spacer Type Round, For Screw Size 3/8 in, M10, Overall Length 1/4 in, Inside Diameter 0.39 in, Outside Diameter 5/8 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 100