Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK100
Mfr # 13SP024-100GR
Zoro # G423954598
product price:Â
$
7.25
/pk of 100, $0.07/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Inch
Outside Diameter
3/16 in
Spacer Type
Round
Color
Natural
For Screw Size
#4, M2.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13SP024-100GR
- Zoro #
- G423954598
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 0.115 in
- Outside Diameter
- 3/16 in
- Overall Length
- 13/16 in
- For Screw Size
- #4, M2.5
- Wire Rope Length
- 13/16 in
- Length
- 13/16 in
Details
- System of Measurement
- Inch
- Item
- Round Spacer
- Spacer Type
- Round
- Color
- Natural
- Material
- Nylon
Description
Round Spacer, Spacer Type Round, For Screw Size #4, M2.5, Overall Length 13/16 in, Inside Diameter 0.115 in, Outside Diameter 3/16 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 100