Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK100
Mfr # 13SP057-100GR
Zoro # G023954066
product price:Â
$
6.15
/pk of 100, $0.06/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outside Diameter
1/4 in
Color
Natural
For Screw Size
#6, M3
Material
Nylon
Spacer Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13SP057-100GR
- Zoro #
- G023954066
- UPC #
- -
- Country of Origin
- United States
- Color
- Natural
- Material
- Nylon
- Spacer Type
- Round
- Item
- Round Spacer
- System of Measurement
- Inch
Description
Round Spacer, Spacer Type Round, For Screw Size #6, M3, Overall Length 1/2 in, Inside Diameter 0.14 in, Outside Diameter 1/4 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 100