Shop ESSENTRA COMPONENTS

Round Spacer, PK100

  • Mfr # 13SP085-100GR

  • Zoro # G323954377


product price: 
$
7.49
/pk of 100, $0.07/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

For Screw Size
#6, M3
Color
Natural
Material
Nylon
Spacer Type
Round
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
13SP085-100GR
Zoro #
G323954377
UPC #
-
Country of Origin
United States
Color
Natural
Material
Nylon
Spacer Type
Round
System of Measurement
Inch
Item
Round Spacer

Description

Round Spacer, Spacer Type Round, For Screw Size #6, M3, Overall Length 15/16 in, Inside Diameter 0.14 in, Outside Diameter 1/4 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 100

Ratings & reviews