Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK100
Mfr # 13SP149-100GR
Zoro # G023953915
product price:Â
$
7.85
/pk 100, $0.08/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Spacer Type
Round
Color
Natural
For Screw Size
#8, M4
Outside Diameter
5/16 in
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13SP149-100GR
- Zoro #
- G023953915
- UPC #
- -
- Country of Origin
- United States
- Spacer Type
- Round
- Color
- Natural
- Material
- Nylon
- Item
- Round Spacer
- System of Measurement
- Inch
Description
Round Spacer, Spacer Type Round, For Screw Size #8, M4, Overall Length 1 in, Inside Diameter 0.171 in, Outside Diameter 5/16 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 100