Shop ESSENTRA COMPONENTS

Round Spacer, PK100

  • Mfr # 13SP173-100GR

  • Zoro # G423954093


product price: 
$
6.75
/pk 100, $0.07/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Outside Diameter
3/8 in
Color
Natural
For Screw Size
#6, M3
Inside Diameter
0.14 in
Spacer Type
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13SP173-100GR
Zoro #
G423954093
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
3/8 in
For Screw Size
#6, M3
Inside Diameter
0.14 in
Overall Length
7/16 in
Wire Rope Length
7/16 in
Length
7/16 in

Details

Item
Round Spacer
Color
Natural
Spacer Type
Round
Material
Nylon
System of Measurement
Inch

Description

Round Spacer, Spacer Type Round, For Screw Size #6, M3, Overall Length 7/16 in, Inside Diameter 0.14 in, Outside Diameter 3/8 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 100

Ratings & reviews