Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK100
Mfr # 13SP239-100GR
Zoro # G523954115
product price:Â
$
7.79
/pk 100, $0.08/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outside Diameter
1/2 in
Material
Nylon
Inside Diameter
0.171 in
Color
Natural
Spacer Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13SP239-100GR
- Zoro #
- G523954115
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1/2 in
- Overall Length
- 9/16 in
- Inside Diameter
- 0.171 in
- For Screw Size
- #8, M4
- Wire Rope Length
- 9/16 in
- Length
- 9/16 in
Details
- Material
- Nylon
- Item
- Round Spacer
- Color
- Natural
- Spacer Type
- Round
- System of Measurement
- Inch
Description
Round Spacer, Spacer Type Round, For Screw Size #8, M4, Overall Length 9/16 in, Inside Diameter 0.171 in, Outside Diameter 1/2 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.