Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK100
Mfr # 13SP263-100GR
Zoro # G023954394
product price:Â $14.49
/pk 100, $0.14/eaKey Features
Inside Diameter
0.14 in
Color
Natural
System of Measurement
Inch
Overall Length
13/16 in
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13SP263-100GR
- Zoro #
- G023954394
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 0.14 in
- Overall Length
- 13/16 in
- Outside Diameter
- 1/2 in
- For Screw Size
- #6, M3
- Wire Rope Length
- 13/16 in
Details
- Item
- Round Spacer
- Color
- Natural
- System of Measurement
- Inch
- Material
- Nylon
- Spacer Type
- Round
Description
Round Spacer, Spacer Type Round, For Screw Size #6, M3, Overall Length 13/16 in, Inside Diameter 0.14 in, Outside Diameter 1/2 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.