Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK100
Mfr # 13SP266B-100GR
Zoro # G423953959
product price:Â
$
14.29
/pk of 100, $0.14/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Spacer Type
Round
Material
Nylon
Color
Black
Outside Diameter
1/2 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13SP266B-100GR
- Zoro #
- G423953959
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1/2 in
- Overall Length
- 7/8 in
- Inside Diameter
- 0.219 in
- For Screw Size
- #10, M5
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Details
- Spacer Type
- Round
- Material
- Nylon
- Color
- Black
- System of Measurement
- Inch
- Item
- Round Spacer
Description
Round Spacer, Spacer Type Round, For Screw Size #10, M5, Overall Length 7/8 in, Inside Diameter 0.219 in, Outside Diameter 1/2 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Black, Package Quantity 100