Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK25
Mfr # 13RS075079-25GR
Zoro # G423954086
product price:Â
$
10.69
/pk 25, $0.43/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Inch
Overall Length
1 in
Material
Nylon
For Screw Size
#10, M5
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13RS075079-25GR
- Zoro #
- G423954086
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 in
- For Screw Size
- #10, M5
- Inside Diameter
- 0.2 in
- Outside Diameter
- 3/4 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Details
- System of Measurement
- Inch
- Material
- Nylon
- Color
- Natural
- Item
- Round Spacer
- Spacer Type
- Round
Description
Round Spacer, Spacer Type Round, For Screw Size #10, M5, Overall Length 1 in, Inside Diameter 0.2 in, Outside Diameter 3/4 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 25