Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK25
Mfr # 13RS098552-25GR
Zoro # G023954561
product price:Â
$
18.45
/pk 25, $0.74/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Nylon
Outside Diameter
1 in
Color
Natural
Overall Length
1 in
For Screw Size
5/16 in, M8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13RS098552-25GR
- Zoro #
- G023954561
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon
- Color
- Natural
- Item
- Round Spacer
- Spacer Type
- Round
- System of Measurement
- Inch
Description
Round Spacer, Spacer Type Round, For Screw Size 5/16 in, M8, Overall Length 1 in, Inside Diameter 0.328 in, Outside Diameter 1 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 25