Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK25
Mfr # 13RSSR0006-25GR
Zoro # G023954264
product price:Â
$
5.59
/pk 25, $0.22/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Nylon
Inside Diameter
0.09 in
Outside Diameter
1/8 in
System of Measurement
Inch
For Screw Size
#2, M2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13RSSR0006-25GR
- Zoro #
- G023954264
- UPC #
- -
- Country of Origin
- United States
- Item
- Round Spacer
- Material
- Nylon
- System of Measurement
- Inch
- Color
- Natural
- Spacer Type
- Round
Description
Round Spacer, Spacer Type Round, For Screw Size #2, M2, Overall Length 1/4 in, Inside Diameter 0.09 in, Outside Diameter 1/8 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.