Shop ESSENTRA COMPONENTS

Round Spacer, PK25

  • Mfr # 13RSSR0011-25GR

  • Zoro # G923954319


product price: 
$
5.59
/pk of 25, $0.22/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Outside Diameter
3/16 in
Spacer Type
Round
System of Measurement
Inch
For Screw Size
#4, M2.5
Material
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13RSSR0011-25GR
Zoro #
G923954319
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
3/16 in
Overall Length
5/32 in
Inside Diameter
0.115 in
For Screw Size
#4, M2.5
Wire Rope Length
5/32 in
Length
5/32 in

Details

Spacer Type
Round
System of Measurement
Inch
Item
Round Spacer
Material
Nylon
Color
Natural

Description

Round Spacer, Spacer Type Round, For Screw Size #4, M2.5, Overall Length 5/32 in, Inside Diameter 0.115 in, Outside Diameter 3/16 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.