Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK25
Mfr # 13RSSR0077-25GR
Zoro # G723953819
product price:Â
$
5.79
/pk 25, $0.23/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Spacer Type
Round
System of Measurement
Inch
Material
Nylon
Outside Diameter
3/8 in
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13RSSR0077-25GR
- Zoro #
- G723953819
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 0.218 in
- Overall Length
- 11/32 in
- Outside Diameter
- 3/8 in
- For Screw Size
- #10, M5
- Wire Rope Length
- 11/32 in
- Length
- 11/32 in
Details
- Spacer Type
- Round
- Item
- Round Spacer
- System of Measurement
- Inch
- Material
- Nylon
- Color
- Natural
Description
Round Spacer, Spacer Type Round, For Screw Size #10, M5, Overall Length 11/32 in, Inside Diameter 0.218 in, Outside Diameter 3/8 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 25