Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK25
Mfr # 13RSSR0162-25GR
Zoro # G423954017
product price:Â
$
8.95
/pk 25, $0.36/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Spacer Type
Round
Inside Diameter
0.192 in
Outside Diameter
5/8 in
For Screw Size
#10, M5
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13RSSR0162-25GR
- Zoro #
- G423954017
- UPC #
- -
- Country of Origin
- United States
- Item
- Round Spacer
- Spacer Type
- Round
- Color
- Natural
- Material
- Nylon
- System of Measurement
- Inch
Description
Round Spacer, Spacer Type Round, For Screw Size #10, M5, Overall Length 5/8 in, Inside Diameter 0.192 in, Outside Diameter 5/8 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 25