Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK25
Mfr # 13SP227B-25GR
Zoro # G123954065
product price:Â
$
2.59
/pk 25, $0.10/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Nylon
System of Measurement
Inch
Spacer Type
Round
For Screw Size
1/4 in, M6
Inside Diameter
0.257 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13SP227B-25GR
- Zoro #
- G123954065
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- For Screw Size
- 1/4 in, M6
- Inside Diameter
- 0.257 in
- Overall Length
- 3/8 in
- Outside Diameter
- 1/2 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Details
- Material
- Nylon
- System of Measurement
- Inch
- Spacer Type
- Round
- Color
- Black
- Item
- Round Spacer
Description
Round Spacer, Spacer Type Round, For Screw Size 1/4 in, M6, Overall Length 3/8 in, Inside Diameter 0.257 in, Outside Diameter 1/2 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Black, Package Quantity 25